Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
137.312
Length Thru Bore - Inch:
5.406
Other Features:
Double Row | Self Aligning | Extra Heavy Duty | Redesigned Shaft Size
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
42RIN194 R6
Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12 OD SINGLE ROW
Part # 42RIN194 R6
BDI # 24624887
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
JM231646-90KA1
Description
JM231646-90KA1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Part # JM231646-90KA1
BDI # 22833743
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
149.86
Bore - Inch:
5.9
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
JM231646 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
JM231646
Precision Class:
Standard
L435049-905A1
Description
L435049-905A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE PREC 8-12 OD
Part # L435049-905A1
BDI # 1362745
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
171.45
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
662708
Assembly Components:
L435049 (1) | L435010 (1)
Basic Number:
L435049
Precision Class:
Standard
M231649-90012
Description
M231649-90012 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 8-12 OD
Part # M231649-90012
BDI # 21965942
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
1 Single Cone | 1 Single Cup | Medium Duty
Global Part Number GPN:
656652
Housing Style:
222.25
Assembly Components:
M231649 (1) | M231610 (1)
Slot to Slot Distance - Millimeter:
6
Slot Width - Millimeter:
90012
Rolling Element:
8.75