PHS 06B-1B72
Description
PHS 06B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B72
BDI # 1284696
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
PHS 35-3B72
Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B72
BDI # 1287531
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30913
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
35BTB72
Description
35BTB72 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB72
BDI # 618899
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32037
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
35H72
Description
35H72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 35H72
BDI # 323802
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9739
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed