Page 1 of 28

Next

Compare
16B-2/Z=26 NR. PD12026

COMPARE

16B-2/Z=26 NR. PD12026

Description
SATI 16B-2/Z=26 NR. PD12026

SATI

Part # 16B-2/Z=26 NR. PD12026

BDI # 1405211

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.836
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 210.72
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
80B26H 1-15/16 KW1/2X1/4 2SS

COMPARE

80B26H 1-15/16 KW1/2X1/4 2SS

Description
80B26H 1-15/16 KW1/2X1/4 2SS SPROCKET ; 26 TEETH 8.84" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 80B26H 1-15/16 KW1/2X1/4 2SS

BDI # 21552639

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.836
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B26H X 2-15/16

COMPARE

80B26H X 2-15/16

Description
80B26H X 2-15/16 SPROCKET ; 8.836" OD X 1-7/8" LTB X 1" P STEEL

TSUBAKI

Part # 80B26H X 2-15/16

BDI # 21472668

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.836
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B26F X 2-3/16

COMPARE

H80B26F X 2-3/16

Description
H80B26F X 2-3/16 ROLLER CHAIN SPROCKET ; 80 CHN 26 TEETH TYPE B 2-3/16IN FIN BORE

TSUBAKI

Part # H80B26F X 2-3/16

BDI # 917122

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.836
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B26F X 1-7/16

COMPARE

H80B26F X 1-7/16

Description
H80B26F X 1-7/16 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80B26F X 1-7/16

BDI # 917116

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 8.296
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.836
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 210.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY