Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B102
Description
25B102 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B102
BDI # 21515793
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B10
Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE
Part # 25B10
BDI # 617855
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36072
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B10SS X 1/4 MPB
Description
25B10SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B10SS X 1/4 MPB
BDI # 22378696
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
A25B10 X 3/8 W/SS
Description
A25B10 X 3/8 W/SS CHAIN SPROCKET ; 3/8IN ALT SPK ROLLER B
Part # A25B10 X 3/8 W/SS
BDI # 24948475
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Finished Bore