21T5/16-2 NR. 21T5016
Description
SATI 21T5/16-2 NR. 21T5016
Part # 21T5/16-2 NR. 21T5016
BDI # 1404167
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.06
Mounting Method:
Rough Bore
27T5/16-2 NR. 27T5016
Description
SATI 27T5/16-2 NR. 27T5016
Part # 27T5/16-2 NR. 27T5016
BDI # 1404239
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.06
Mounting Method:
Rough Bore
36T5/16-2 NR. 36T5016
Description
SATI 36T5/16-2 NR. 36T5016
Part # 36T5/16-2 NR. 36T5016
BDI # 1404375
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.06
Mounting Method:
Rough Bore
10IA3KXREEL
Description
10IA3K XREEL HYDRAULIC HOSE ; PRO SERIES IA3K WIRE BRAID
Part # 10IA3KXREEL
BDI # 23711451
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.6
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
5/8IN CM2T10 2WB MEGAFLEX 250BAR
Description
GATES 5/8IN CM2T10 2WB MEGAFLEX 250BAR
Part # 5/8IN CM2T10 2WB MEGAFLEX 250BAR
BDI # 1481401
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Outside Diameter - Millimeter:
24.6
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Construction Machines | Agriculture | Forestry | Road Transport
Inside Diameter - Millimeter:
15.875
Color:
Black