PHP 56-14M-170RSB
Description
PHP 56-14M-170RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-170RSB
BDI # 1290135
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
PHP 56-14M-115RSB
Description
PHP 56-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-115RSB
BDI # 1290115
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
14MX56S125-4535
Description
14MX56S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756546
Part # 14MX56S125-4535
BDI # 24301996
Features
Pitch Diameter - Inch:
9.824
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.53
Mounting Method:
Bushed
14MX56S20-3525
Description
14MX56S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756547
Part # 14MX56S20-3525
BDI # 24301998
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
14MX56S37-3525
Description
14MX56S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756548
Part # 14MX56S37-3525
BDI # 24302000
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed