PLB3-028SF09-1/4
Description
PLB3-028SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54601
BDI # 173611
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB3-028SF09-3/8
Description
PLB3-028SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54603
BDI # 173613
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PLB3-028DF09-3/8
Description
PLB3-028DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54655
BDI # 173665
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore
PA3-028NF060
Description
PA3-028NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54478
BDI # 173488
Features
Pitch Diameter - Inch:
1.053
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PL3-028SF090
Description
PL3-028SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54549
BDI # 173559
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Rough Bore