Page 1 of 6

Next

Compare
140BTB16H

COMPARE

140BTB16H

Description
140BTB16H ROLLER CHAIN SPROCKET ; TB SABERTOOTH

MARTIN SPROCKET & GR

Part # 140BTB16H

BDI # 615566

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.847
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31975
Pitch Diameter - Millimeter: 227.863
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140BTB16

COMPARE

140BTB16

Description
140BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB16

BDI # 615565

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.847
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31974
Pitch Diameter - Millimeter: 227.863
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D28B16

COMPARE

D28B16

Description
D28B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B16

BDI # 607616

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 8.97
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.847
Other Features: Duplex Type
Global Part Number GPN: 570257
Pitch Diameter - Millimeter: 227.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B16F X 3-5/8

COMPARE

HD140B16F X 3-5/8

Description
HD140B16F X 3-5/8 ROLLER CHAIN SPROCKET ; 9.847" OD X 4" LTB STD KW 2-SETSCREWS

TSUBAKI

Part # HD140B16F X 3-5/8

BDI # 21472794

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD140B16F X 2-15/16

COMPARE

HD140B16F X 2-15/16

Description
HD140B16 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 16 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD140B16F X 2-15/16

BDI # 21972800

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY