50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH TAPER LOCK
Part # 50BTB48
BDI # 20643115
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed