SR6-12
Description
SR6-12INX50FT0RL HYDRAULIC HOSE ; 100R6/854 R6 500FT/REEL
Part # SR6-12
BDI # 17991812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
1 Textile Braid | Burst Pressure 1200 PSI | 10FT Minimum Length | Maximum 8 Piece | Bend Radius 6 Inch
Typical Use:
Air Line | Lube Line | Power Steering Return
Inside Diameter - Millimeter:
19.05
Color:
Black
12TH7 200FT/CARTON
Description
12TH7 XCTN HYDRAULIC HOSE ; TH7 HYDRAULIC SAE 100R7
Part # 12TH7 200FT/CARTON
BDI # 1093447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
12TH7X50FT
Description
12TH7 X50FT HYDRAULIC HOSE ; TH7 HYDRAULIC SAE 100R7 50/PACK
Part # 12TH7X50FT
BDI # 1093446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
2 Synthetic Fiber Braid | Bend Radius 5 Inch | Burst Pressure 5000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
SR6-12X50BX
Description
SR6-12INX50FTBX HOSE ; NON-RETURNABLE 50FT/BOX
Part # SR6-12X50BX
BDI # 19395692
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
6" Bend Radius | 1 Textile Braid
Typical Use:
Lube Line | Air Line
Inside Diameter - Millimeter:
19.05
Color:
Black
F518D0606-12-12-12-36
Description
F518D0606-12-12-12-36 HOSE ASSY
Part # F518D0606-12-12-12-36
BDI # 27752254
Features
Length - Feet:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Outside Diameter - Millimeter:
26.67
Other Features:
Straight
Inside Diameter - Millimeter:
19.05
Color:
Orange
Product Name:
Hose Assembly