Page 1 of 10

Next

Compare
120B20 MTO

COMPARE

120B20 MTO

Description
120B20 MTO ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 120B20 MTO

BDI # 24551524

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24A20

COMPARE

24A20

Description
24A20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A20

BDI # 617670

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 9.589
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Simplex Type
Global Part Number GPN: 569226
Pitch Diameter - Millimeter: 243.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B20H

COMPARE

D120B20H

Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B20H

BDI # 17159957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Global Part Number GPN: 37160
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120E20

COMPARE

120E20

Description
120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 120E20

BDI # 615136

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31206
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120BTB20

COMPARE

120BTB20

Description
120BTB20 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 20T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 120BTB20

BDI # 615078

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31951
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY