Page 1 of 10

Next

Compare
D160B15

COMPARE

D160B15

Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B15

BDI # 607513

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.608
Other Features: Duplex Type
Global Part Number GPN: 30530
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A15

COMPARE

32A15

Description
32A15 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A15

BDI # 618478

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 9.619
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.608
Other Features: Simplex Type
Global Part Number GPN: 571009
Pitch Diameter - Millimeter: 244.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B15 3-3/8 7/8X7/16 KW

COMPARE

160B15 3-3/8 7/8X7/16 KW

Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW

MARTIN SPROCKET & GR

Part # 160B15 3-3/8 7/8X7/16 KW

BDI # 21837823

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160B15H

COMPARE

D160B15H

Description
D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B15H

BDI # 17160044

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Global Part Number GPN: 37184
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160F15

COMPARE

160F15

Description
160F15 ROLLER CHAIN SPROCKET ; QD SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160F15

BDI # 616042

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.608
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31296
Pitch Diameter - Millimeter: 244.348
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY