P18 5M 20 17MM SF SS K koüa zbate
Description
KAHI CHAIN P18 5M 20 17MM SF SS K koüa zbate
Part # P18 5M 20 17MM SF SS K koüa zbate
BDI # 15069682
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Bushed