21 T5-18-2

COMPARE

21 T5-18-2

Description
21 T5-18-2 TIMING BELT PULLEY ; T5 BELT

OPTIBELT

Part # 21 T5-18-2

BDI # 20389286

Features

Pitch Diameter - Inch: 1.134
Flange Outside Diameter - Millimeter: 32
Inch - Metric: Metric
Outside Diameter - Inch: 1.094
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 28.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY