Page 1 of 13

Next

Compare
20A26

COMPARE

20A26

Description
20A26 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A26

BDI # 617040

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 10.37
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.045
Other Features: Simplex Type
Global Part Number GPN: 570656
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T100B26H

COMPARE

T100B26H

Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B26H

BDI # 17160095

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Global Part Number GPN: 572508
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2B26

COMPARE

PHS 20B-2B26

Description
PHS 20B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2B26

BDI # 1286831

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3B26

COMPARE

PHS 20B-3B26

Description
PHS 20B-3B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B26

BDI # 1286864

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.37

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.045
Pitch Diameter - Millimeter: 263.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1TB26

COMPARE

PHS 100-1TB26

Description
PHS 100-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1TB26

BDI # 1288790

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.37
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.045
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 263.41
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY