50BS55H 1-1/2
Description
50BS55H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-1/2 BORE
Part # 50BS55H 1-1/2
BDI # 20643147
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
50BS55H 1-3/16
Description
50BS55H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-3/16 BORE
Part # 50BS55H 1-3/16
BDI # 20643155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
50BS55H 1
Description
50BS55H 1 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1 BORE
Part # 50BS55H 1
BDI # 20643145
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
H50B55F X 7/8
Description
H50B55F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 7/8" BORE W/HARDENED TEETH
Part # H50B55F X 7/8
BDI # 24341437
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.948
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
Simplex Type
Global Part Number GPN:
569667
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore