1240A11 X 1-1/2 MPB
Description
1240A11 X 1-1/2 MPB RLLR CHAIN SPROCKET ; POR
Part # 1240A11 X 1-1/2 MPB
BDI # 22380612
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore
240A11
Description
240A11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN A PLATE
Part # 240A11
BDI # 617794
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Global Part Number GPN:
31559
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore
240B11
Description
240B11 ROLLER CHAIN SPROCKET ; 3" P 11T 1-1/2" MIN PLAIN BORE
Part # 240B11
BDI # 617813
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
10.649
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.02
Global Part Number GPN:
36060
Pitch Diameter - Millimeter:
270.485
Mounting Method:
Rough Bore