D140B20 2-3/8 SPLIT
Description
D140B20 2-3/8 SPLIT RLR CHAIN SPROCKET ; 20 TEETH 12.1" OUTSIDE DIA
Part # D140B20 2-3/8 SPLIT
BDI # 21552204
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
570163
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
140E20H
Description
140E20H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 20T B-HUB ONE SIDE
Part # 140E20H
BDI # 615622
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31262
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Simplex Type
Global Part Number GPN:
569119
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28BTB20H
Description
28BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB20H
BDI # 618078
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569266
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Bushed