Page 1 of 8

Next

Compare
80BTB37 MTO

COMPARE

80BTB37 MTO

Description
80BTB37 MTO ROLLER CHAIN SPROCKET ; 80 ANSI 37 TEETH

MARTIN SPROCKET & GR

Part # 80BTB37 MTO

BDI # 24050620

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.792
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.349
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 299.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A37

COMPARE

PHS 16B-1A37

Description
PHS 16B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A37

BDI # 1286262

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A37

COMPARE

PHS 80-1A37

Description
PHS 80-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A37

BDI # 1288449

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B37

COMPARE

PHS 80-1B37

Description
PHS 80-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B37

BDI # 1288503

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS37 2 15/16

COMPARE

80BS37 2 15/16

Description
80BS37 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS37 2 15/16

BDI # 624887

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.792
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.349
Other Features: With 2 Set Screw
Global Part Number GPN: 35750
Pitch Diameter - Millimeter: 299.51
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY