Features
Component:
Element
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9076In-Lbs
Width - Inch:
4.75
PS110 X 10
Description
PS120 X 10.06 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 10
BDI # 238204
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
10
LM545849/LM545810
Description
LM545849/LM545810 TAPERED RLR BRG ASSY ; NON-RETURNABLE 9.25IN BORE
Part # LM545849/LM545810
BDI # 25268198
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
LM545849 (1) | LM545810 (1)
Basic Number:
LM545849
Precision Class:
Standard
M244249/M244210
Description
M244249/M244210 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW
Part # M244249/M244210
BDI # 25266855
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Bore - Inch:
8.688
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
M244249 (1) | M244210 (1)
Basic Number:
M244249
Precision Class:
Standard
LM545810-3
Description
LM545810-3 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # LM545810-3
BDI # 1364739
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
314.325
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM545810 #3