PHS 05B-1BH12
Description
PHS 05B-1BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH12
BDI # 1284484
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
05B-1/Z=12 NR. PS04012
Description
SATI 05B-1/Z=12 NR. PS04012
Part # 05B-1/Z=12 NR. PS04012
BDI # 1405323
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore