100B32 REBORED TO 2IN
Description
100B32 REBORED TO 2IN SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100B32 REBORED TO 2IN
BDI # 21515880
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
100B32 PER DWG TRF040220-13 DET49
Description
100B32 PER DWG TRF040220-13 DET49 ; ROLLER CHAIN SPROCKET
Part # 100B32 PER DWG TRF040220-13 DET49
BDI # 25500963
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32TO BORED FOR R1 BUSHING HARD
Part # 100R32H
BDI # 21981339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571987
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Global Part Number GPN:
31376
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T R1 BUSHED W/HARDENED TOOTH
Part # 100R32H
BDI # 17158655
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
573229
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed