D35BTL112-1610
Description
D35BTL112-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL112-1610
BDI # 251917
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
567865
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
35B112F X 3/4
Description
H35B112F X 3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B112F X 3/4
BDI # 914485
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
35A112
Description
35A112 ROLLER CHAIN SPROCKET ; 35 CHAIN 112 TEETH 1 ROW
Part # 35A112
BDI # 618581
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Global Part Number GPN:
31598
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Global Part Number GPN:
36103
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
PHS 35-1B112
Description
PHS 35-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1B112
BDI # 1287422
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore