P5620M115-J

COMPARE

P5620M115-J

Description
P5620M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755620

TIMKEN

Part # P5620M115-J

BDI # 24303422

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5620M170-M

COMPARE

P5620M170-M

Description
P5620M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755621

TIMKEN

Part # P5620M170-M

BDI # 24303424

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5620M290-N

COMPARE

P5620M290-N

Description
P5620M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755623

TIMKEN

Part # P5620M290-N

BDI # 24303428

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5620M340-N

COMPARE

P5620M340-N

Description
P5620M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755624

TIMKEN

Part # P5620M340-N

BDI # 24303430

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P5620M230-M

COMPARE

P5620M230-M

Description
P5620M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755622

TIMKEN

Part # P5620M230-M

BDI # 24303426

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 375.006
Inch - Metric: Metric
Outside Diameter - Inch: 13.866
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 356.51
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY