80G-14M-125-4040
Description
80G-14M-125-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 80G-14M-125-4040
BDI # 415769
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577212
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
80G-14M-90-3535
Description
80G-14M-90-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 80G-14M-90-3535
BDI # 415768
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
106
Face Width - Inch:
4.173
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577392
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed