D240B13H X 2 RSB
Description
D240B13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B13H X 2 RSB
BDI # 22381465
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
D240C13H X 2 RSB
Description
D240C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C13H X 2 RSB
BDI # 22382127
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
H240B13F X 4-15/16 KW 2SS
Description
H240B13 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 13 HARDENED TEETH
Part # H240B13F X 4-15/16 KW 2SS
BDI # 23683177
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Finished Bore
240C13HT MTO
Description
240C13HT MTO RLR CHAIN SPROCKET ; 13 TEETH 12.54" OUTSIDE DIA
Part # 240C13HT MTO
BDI # 21552500
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
D240A13H X 2 RSB
Description
D240A13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A13H X 2 RSB
BDI # 22381699
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore