D200C16H X 2 RSB
Description
D200C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C16H X 2 RSB
BDI # 22381675
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Global Part Number GPN:
36049
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571540
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Bushed
D200B16
Description
D200B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B16
BDI # 607566
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
Duplex Type
Global Part Number GPN:
30547
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
200B16 X 4-1/2 1X1/2 KW 2SS
Description
200B16 X 4-1/2 1X1/2 KW 2SS SPROCKET ; ROLLER CHAIN
Part # 200B16 X 4-1/2 1X1/2 KW 2SS
BDI # 26368169
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore