Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
Synthetic Cord Reinforced | Cut to Length
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
16TH8 200FT/CARTON
Description
16TH8 XCTN HYDRAULIC HOSE ; TH8 SAE 100R8
Part # 16TH8 200FT/CARTON
BDI # 1097497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Polyester Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX100FT 500 MP AIR DRILL YELLOW
Description
1X100 MINE AIRDRILL 500FR YEL ; NON-RETURNABLE MINING HOSE
Part # 1INX100FT 500 MP AIR DRILL YELLOW
BDI # 18201515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
High Tensile Steel Wire Braid | Bend Radius 8 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Yellow
16GMVX25FT
Description
16GMV X25FT HYDRAULIC HOSE ; GMV GLOBAL MEGAVAC SAE 100R4 25/PACK
Part # 16GMVX25FT
BDI # 1096977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
2 Spiral Textile with Spiral Wire Helix | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
1INX100FT SUPER ORTAC YLW
Description
1INX100FT SUPER ORTAC YLW HOSE
Part # 1INX100FT SUPER ORTAC YLW
BDI # 23231358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.45
Outside Diameter - Millimeter:
36.83
Other Features:
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Heavy Duty Service
Inside Diameter - Millimeter:
25.4
Color:
Yellow