Page 1 of 6

Next

Compare
H120BTL28

COMPARE

H120BTL28

Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120BTL28

BDI # 24345944

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120B28 X 2-15/16 KW

COMPARE

H120B28 X 2-15/16 KW

Description
H120B28 X 2-15/16 KW CHAIN SPROCKET ; 28T NO.120CHAIN STEEL

TSUBAKI

Part # H120B28 X 2-15/16 KW

BDI # 22307070

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120E28H

COMPARE

120E28H

Description
120E28H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 28T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 120E28H

BDI # 615151

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31226
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120E28

COMPARE

120E28

Description
120E28 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 120E28

BDI # 615150

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120B28F X 2-11/16

COMPARE

H120B28F X 2-11/16

Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H120B28F X 2-11/16

BDI # 21971716

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY