Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
QT
Number of Grooves:
1
KC-140 XPO
Description
KC-140 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KC-140 XPO
BDI # 22135033
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Keyway on ID
Global Part Number GPN:
463810
Bushing Series:
10085
EE117063/1171448
Description
EE117063/1171448 TAPER RLR BRG ASSY ; NON-RETURNABLE
Part # EE117063/1171448
BDI # 25267945
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
161.925
Bore - Inch:
6.375
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
EE117063 (1) | 1171448 (1)
Basic Number:
EE117063
Precision Class:
Standard
LSM250BRC3
Description
LSM250BRC3 INSERT BEARING ; NON-RETURNABLE RETAINED
Part # LSM250BRC3
BDI # 22836341
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion | Light Duty | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar