H60B60 X 2IN MOD
Description
H60B60 X 2IN MOD CHAIN SPROCKET ; SGL ROW TAPER LOCK BUSHING 4.22 OD
Part # H60B60 X 2IN MOD
BDI # 24719646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BTB60
Description
60BTB60 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 60 TEETH TAPER LOCK
Part # 60BTB60
BDI # 20644387
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed