Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Simplex Type
Global Part Number GPN:
569179
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Simplex Type
Global Part Number GPN:
570479
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
H100B37
Description
H100B37 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # H100B37
BDI # 24345624
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Rough Bore
PHS 20B-1A37
Description
PHS 20B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A37
BDI # 1286626
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore