D200C18H X 2 RSB
Description
D200C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C18H X 2 RSB
BDI # 22381679
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
D200B18 X 5-7/16
Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200
Part # D200B18 X 5-7/16
BDI # 23906719
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Global Part Number GPN:
36051
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
200U18
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U18
BDI # 312228
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10939
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571542
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed