PB14MX29S90
Description
PB14MX29S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 29T 5.08" PD 90MM WIDE MPB
Part # PB14MX29S90
BDI # 21978286
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
F14MX29S20-SK
Description
F14MX29S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 20MMW BORE SK BUSHING
Part # F14MX29S20-SK
BDI # 21976118
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
F14MX29S37-SK
Description
F14MX29S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 37MMW BORE SK BUSHING
Part # F14MX29S37-SK
BDI # 21976120
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
PB14MX29S68
Description
PB14MX29S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 29T 5.08" PD 68MM WIDE MPB
Part # PB14MX29S68
BDI # 21978284
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
14MX29S20-2012
Description
14MX29S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 20MMW BORED 2012 BUSH
Part # 14MX29S20-2012
BDI # 21977302
Features
Pitch Diameter - Inch:
0.204
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.188
Mounting Method:
Bushed