Page 1 of 5

Next

Compare
P26-5MGT-15-MPB

COMPARE

P26-5MGT-15-MPB

Description
P26-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P26-5MGT-15-MPB

BDI # 1409354

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 48.26
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-5M-15AL

COMPARE

P26-5M-15AL

Description
P26-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P26-5M-15AL

BDI # 1125573

Features

Pitch Diameter - Inch: 1.629
Flange Outside Diameter - Millimeter: 44.45
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
265MT25AFPUR

COMPARE

265MT25AFPUR

Description
265MT25AFPUR ; POR PUL 5MT25A26 SB 1/4 A

TSUBAKI

Part # 265MT25AFPUR

BDI # 923476

Features

Pitch Diameter - Inch: 1.629
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 41.377
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
265MT25AF-L13SG

COMPARE

265MT25AF-L13SG

Description
265MT25AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 265MT25AF-L13SG

BDI # 923473

Features

Pitch Diameter - Inch: 1.629
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 41.377
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
265MT15AF-F0.250

COMPARE

265MT15AF-F0.250

Description
265MT15AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 265MT15AF-F0.250

BDI # 923460

Features

Pitch Diameter - Inch: 1.629
Inch - Metric: Metric
Outside Diameter - Inch: 1.584
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 41.377
Mounting Method: Finished Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY