Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Simplex Type
Global Part Number GPN:
570362
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
160A23
Description
160A23 ROLLER CHAIN SPROCKET ; 23 TEETH ANSI 160 TYPE A
Part # 160A23
BDI # 20639611
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
160B23H
Description
160B23H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 23 TEETH PILOT BORE
Part # 160B23H
BDI # 20639669
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
32BTB23H
Description
32BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB23H
BDI # 618518
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569740
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed