Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Simplex Type
Global Part Number GPN:
569127
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
PHS 12B-1A65
Description
PHS 12B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A65
BDI # 1285878
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
PHS 60-1TB65
Description
PHS 60-1TB65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB65
BDI # 1288337
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
15.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
D12CTB65
Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB65
BDI # 607394
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570577
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed