Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Other Features:
Simplex Type
Global Part Number GPN:
570640
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.023
Global Part Number GPN:
31468
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.023
Global Part Number GPN:
36001
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
28BTB27
Description
28BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB27
BDI # 618085
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570688
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Bushed
28A27
Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 28A27
BDI # 23072638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore