3MR-45S-09
Description
3MR-45S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 45GROVES 9MM W
Part # 3MR-45S-09
BDI # 1105526
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.662
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.662
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-45S-15
Description
3MR-45S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 45GROVES 15MM W
Part # 3MR-45S-15
BDI # 1105527
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.662
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore