Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571544
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
D200C20H X 2 RSB
Description
D200C20H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C20H X 2 RSB
BDI # 22381683
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Global Part Number GPN:
31543
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
D200A20H
Description
D200A20H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A20H
BDI # 913281
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore
D200B20
Description
D200B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B20
BDI # 607570
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
Duplex Type
Global Part Number GPN:
30551
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore