Page 1 of 5

Next

Compare
100R42H

COMPARE

100R42H

Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R42H

BDI # 17158657

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Split Taper Bushing
Global Part Number GPN: 573231
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C42

COMPARE

PHS 20B-2C42

Description
PHS 20B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C42

BDI # 1286839

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C42

COMPARE

PHS 20B-3C42

Description
PHS 20B-3C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C42

BDI # 1286872

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R42

COMPARE

100R42

Description
100R42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 100R42

BDI # 312180

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9902
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100E42

COMPARE

100E42

Description
100E42 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 42T BORED FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E42

BDI # 614354

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31167
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY