Page 1 of 8

Next

Compare
PHS 120-1A35

COMPARE

PHS 120-1A35

Description
PHS 120-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A35

BDI # 1288884

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120BTL35

COMPARE

H120BTL35

Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT

TSUBAKI

Part # H120BTL35

BDI # 919535

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120B35F X 2-15/16

COMPARE

H120B35F X 2-15/16

Description
H120B35 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B35F X 2-15/16

BDI # 21971730

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B35F X 2-11/16

COMPARE

H120B35F X 2-11/16

Description
H120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H120B35F X 2-11/16

BDI # 21971728

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B35F X 2-11/16

COMPARE

HD120B35F X 2-11/16

Description
HD120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH 2 STRD 2-11/16IN BORE

TSUBAKI

Part # HD120B35F X 2-11/16

BDI # 21972776

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY