Page 1 of 12

Next

Compare
80BS54 1 1/2

COMPARE

80BS54 1 1/2

Description
80BS54 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS54 1 1/2

BDI # 625053

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: With 2 Set Screw
Global Part Number GPN: 34961
Pitch Diameter - Millimeter: 436.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A54

COMPARE

PHS 16B-1A54

Description
PHS 16B-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A54

BDI # 1286275

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A54

COMPARE

PHS 80-1A54

Description
PHS 80-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A54

BDI # 1288466

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B54

COMPARE

PHS 80-1B54

Description
PHS 80-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B54

BDI # 1288516

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80R54

COMPARE

80R54

Description
80R54 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80R54

BDI # 625330

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571827
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY