Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263112
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CB-2129-32
Description
CB-2129-32 PLAIN BEARING ; 1-5/16" BORE 1-13/16" OD 4" LTB
Part # CB-2129-32
BDI # 523049
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.813
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
4
Global Part Number GPN:
489746
CB-2129-24
Description
CB-2129-24 PLAIN BEARING ; 1-5/16" BORE 1-13/16" OD 3" LTB
Part # CB-2129-24
BDI # 523048
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.813
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3
Global Part Number GPN:
489745
Features
Pitch Diameter - Inch:
1.833
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
46.558
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
NMJ5/8M
Description
NMJ5/8M SELF ALIGNING BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" W 2-ROW
Part # NMJ5/8M
BDI # 1191990
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing