Page 1 of 5

Next

Compare
32A27

COMPARE

32A27

Description
32A27 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A27

BDI # 618490

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 17.228
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.312
Other Features: Simplex Type
Global Part Number GPN: 570217
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A27

COMPARE

PHS 160-1A27

Description
PHS 160-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A27

BDI # 1290331

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1A27

COMPARE

PHS 32B-1A27

Description
PHS 32B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A27

BDI # 1287206

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1B27

COMPARE

PHS 160-1B27

Description
PHS 160-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1B27

BDI # 1291869

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1TB27

COMPARE

PHS 32B-1TB27

Description
PHS 32B-1TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1TB27

BDI # 1287270

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 17.228
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 18.312
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 437.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY