10B-1/Z=8 NR. PS10008
Description
SATI 10B-1/Z=8 NR. PS10008
Part # 10B-1/Z=8 NR. PS10008
BDI # 1405431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
Simplex Type
Global Part Number GPN:
570456
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
50B8H
Description
50B8H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 8 TEETH PILOT BORE
Part # 50B8H
BDI # 20643197
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
PHS 10B-1BH8
Description
PHS 10B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1BH8
BDI # 1285490
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
H10B8 X 12MM RSB
Description
H10B8 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10B8 X 12MM RSB
BDI # 22383142
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore