PHE F180FRTYRE
Description
PHE F180FRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180FRTYRE
BDI # 1281784
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180FTBFLG
Description
PHE F180FTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F180FTBFLG
BDI # 1281738
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180HTBFLG
Description
PHE F180HTBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F180HTBFLG
BDI # 1281739
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180RSBFLG
Description
PHE F180RSBFLG FLEX COUPLING FLANGE ; NON-RETURNABLE
Part # PHE F180RSBFLG
BDI # 1281740
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
205
Hub Diameter - Inch:
8.071
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
PHE F180NRTYRE
Description
PHE F180NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F180NRTYRE
BDI # 1281741
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm