40A11HT 1.1242/1.1247
Description
40A11HT 1.1242/1.1247 SPROCKET ; 1/2IN PITCH 1.1242IN BORE 11 TEETH STEEL
Part # 40A11HT 1.1242/1.1247
BDI # 21536583
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Finished Bore
D40A11H W/6000 INSERT BRG
Description
D40A11H W/6000 INSERT BRG SPROCKET
Part # D40A11H W/6000 INSERT BRG
BDI # 23709759
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
H4011 X 3/4
Description
H4011 X 3/4 SPROCKET ; 3/4" DIA TEETH 11 ST 1/2" PITCH
Part # H4011 X 3/4
BDI # 21919824
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.917
Pitch Diameter - Millimeter:
45.07
Mounting Method:
Rough Bore