W11214M120-M

COMPARE

W11214M120-M

Description
W11214M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756187

TIMKEN

Part # W11214M120-M

BDI # 24304054

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W11214M20-E

COMPARE

W11214M20-E

Description
W11214M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756188

TIMKEN

Part # W11214M20-E

BDI # 24304056

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
W11214M65-J

COMPARE

W11214M65-J

Description
W11214M65-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756190

TIMKEN

Part # W11214M65-J

BDI # 24304060

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
W11214M42-F

COMPARE

W11214M42-F

Description
W11214M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756189

TIMKEN

Part # W11214M42-F

BDI # 24304058

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
W11214M90-J

COMPARE

W11214M90-J

Description
W11214M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756191

TIMKEN

Part # W11214M90-J

BDI # 24304062

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY