Page 1 of 21

Next

Compare
80BTL60H

COMPARE

80BTL60H

Description
80BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80BTL60H

BDI # 17159922

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Taper Lock Bushing
Global Part Number GPN: 38159
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B60FH X 2-7/16

COMPARE

80B60FH X 2-7/16

Description
80B60FH X 2-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 2-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 80B60FH X 2-7/16

BDI # 17159912

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Global Part Number GPN: 572306
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80B60 X 2IN 1/2IN KW/SS

COMPARE

D80B60 X 2IN 1/2IN KW/SS

Description
D80B60 X 2IN 1/2IN KW/SS SPROCKET ; DBL STOCK SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # D80B60 X 2IN 1/2IN KW/SS

BDI # 21516161

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: With Set Screw
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80E60

COMPARE

D80E60

Description
D80E60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80E60

BDI # 608142

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30474
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A60

COMPARE

PHS 16B-1A60

Description
PHS 16B-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A60

BDI # 1286277

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY